Shop All Locking Pliers
Dewalt
Dewalt DWHT74275 dia. gonal Pliers 10 in.
Mfr # 2435014
Zoro # G104031365
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 2435014
- Zoro # G104031365
- UPC # 76174742756
- Country of Origin China
- Category Locking Pliers
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Overall Length: 10"
- Cushion Grip
- Blister Card
- Wire Cutter Included
- Prying tip
- Near flush cut
- Durable and hardened jaws
- Dimension: 13" H x 4" W x 1" L
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw Blades, 12 in, 80 Teeth (DWA11280)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4052R)
- STARRETT Precision Steel Square, 3 x 2 3/8 In (20-3)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- DEWALT Pliers Set 2Pc Push Lock (DWHT70486)
- DYNAMIC Tools 7" Locking Pliers, Curved Jaws (D055304)
- BETA External Circlip Plier, 300mm (010380028)
- MILWAUKEE TOOL 10 in Torque Lock Locking Plier (48-22-3610)
- PROTO 7 13/16 in Horseshoe Washer Lock Ring Plier 0 Degrees (J250G)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- WILLIAMS 7 in Curved Jaw Locking Plier (23302)
- Dewalt Pliers