Shop All Electric Sanders
Dewalt
Dewalt DWE6421 Corded 12000 RPM Random Orbit Sander
Mfr # 2437887
Zoro # G603979359
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2437887
- Zoro # G603979359
- UPC # 885911349277
- Country of Origin Mexico
- Category Electric Sanders
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Product Type: Random Orbit Sander
- Amps: 3 amps
- Orbit Diameter: 5 in.
- Corded or Cordless or Air: Corded
- Maximum Speed: 12000 opm
- UL Listed: Yes
- Base Type: Hook and loop
- Color Family: Yellow
- Case Included: No
- Pad Size: 5 in.
- ETL Listed: Yes
- Rubber over-mold in all of the critical areas of the sand. Separate counterweight design to reduce vibration. Dust-sealed switch and improved dust collection and interfacing with our vacuum locking system. Dust bag has on-hand locking system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16"x1" Carbide Tipped Annular Cutter (CTC5-530-142)
- PROTO Angle Open End Wrench Set, 13 Pc, Satin (J3200C)
- WESTWARD Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXL8)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD33032)
- DEWALT Cordless Sander, 8 4/5 in, 2.6 lb (DCW210B/DCB203)
- DEWALT 20V MAX* XR(R) 5 in. Brushless Cordless Variable-Speed Random Orbital Sander (Tool Only) (DCW210B)
- DEWALT Random Orbit Sander, 5 in disc, Single Speed, 120V (DWE6421)
- DEWALT Cordless Sander, 20.0V, 5" Size, Battery (DCW210B/DCB204)
- DEWALT 20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only) (DCW200B)
- DEWALT 5" Single Speed Random Orbit Sander - PSA Pad (DWE6420)
- BOSCH Corded Sander, 3.3 A, 5.3 lb (GEX34-6N)
- Dewalt Electric Sanders