Shop All Screwdriver Bits
Dewalt
Dewalt DWA2TX25IR5 Impact Ready T25 Torx Screwdriver Bit 5 Piece
Mfr # 2466555
Zoro # G103754357
product price: $35.75
/ea
Not eligible for select promotions
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.875 in
- Width 0.267 in
- Type Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2466555
- Zoro # G103754357
- UPC # 885911363167
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Length | 2.875 in |
Width | 0.267 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bits |
Description
Features
- Sub Brand: Impact Ready
- Bit Size: T25
- Bit Type: Torx
- Product Type: Screwdriver Bit
- Shank Diameter: 1/4 in.
- Bit Length: 2 in.
- Number of Pieces: 5 pc.
- Shank Type: Hex
- Magnetic: Yes
- Impact ready bits with FlexTorq have increased durability for long life
- CNC machined resulting in accurate manufacturing for optimal fit into screw recess
- 10X Magnetic Screw Lock System for faster retention which minimizes drops and reduces wobbling
- 5 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 4 1/2 in 600 Diagonal Cutting Plier Semiflush Cut Narrow Nose Insulated (612N)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- UNIBOR 7/8 x 6 TCT Universal Shank Cutter (27628)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2015)
- DEWALT #2 Phillips 3-1/2" Power Bit (DW2032)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2033)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2115)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAFIRDG)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (493X-100PK)
- Dewalt Screwdrivers and Nutdrivers