Shop All Hacksaw and Coping Saw Blades
Dewalt
DeWalt DW9153 6.5 in. 90 Teeth Steel Blade
Mfr # 3085933
Zoro # G504047928
product price: $34.25
/ea
Not eligible for select promotions
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 3085933
- Zoro # G504047928
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Description
Ultra thin kerf 0.059 in. - cordless saw blades are engineered to optimize the cutting performance of all DeWalt 5-3/8 in. And 6-1/2 in. Cordless saws. Anti-stick rim reduces friction and gum-up. Alternate set teeth. Use for cutting thin materials.
Features- Teeth - 90
- Diameter - 6.5 in.
- Dimension - 0.1 x 8.2 x 8.75 in.
- Item weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985205)
- MIDWEST FASTENER 1-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68391)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- DEWALT Hacksaw Blade, 12 In., 24 TPI, PK2 (DWHT20552)
- DEWALT Hacksaw Blade, 12 In., 18 TPI, PK2 (DWHT20551)
- DEWALT Hacksaw Blade, 10 in., 18 TPI, PK2 (DWHT20548)
- DEWALT Hacksaw Blade, 10 in., 32 TPI, PK2 (DWHT20550)
- DEWALT Hacksaw Blade, 10 in., 24 TPI, PK2 (DWHT20549)
- DEWALT HACK SAW WITH HANDLE (DWHT20542)
- STANLEY DeWalt 10 in. Bi-Metal Hacksaw Blade 24 TPI 2 pk (DWHT20549)
- Dewalt Hacksaw and Coping Saw Blades