Shop All Cut-Off Wheels
Dewalt
DeWalt DW8424 4.5 x 0.88 Depres Center Wheel
Mfr # 1394956
Zoro # G504171234
Not eligible for select promotions
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 1394956
- Zoro # G504171234
- Country of Origin Germany
- Category Cut-Off Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
For use with grinders. 0.045 in. Blade thickness, type 27, a60t grit is designed for fast cutting in all types of ferrous metals.
Features- Depressed center.
- Aluminum oxide - metal.
- Diameter - 4.5 in.
- 7/8 in. Round arbor.
- Item weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3x7 Welders Toothbrush - Carbon Steel Wire, Wooden Block (85054)
- NYALOX BY DICO Cup Brush, White, 5/8-11 3" (7200089)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7100068024)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8065S)
- DEWALT 2-1/2" x .035" x 1/4" A60T long life wheel (DW8701)
- DEWALT High-Performance Cutting Wheels (DW8062H)
- DEWALT 7" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8925)
- DEWALT 12" x 1/8" x 1" Concrete/Masonry Portable Saw Cut-Off Wheel (DWA8036)
- DEWALT 4-1/2 x .040 x 7/8 T27 HP Cut-Off Wheel (DWA8424F)
- SHARK INDUSTRIES CUT-OFF WHEEL 3X1/16X3/8 10PK (SI12704)
- Dewalt Cut-Off Wheels