Shop All Concrete Tool Accessories
Dewalt
DeWalt DW8072 4.5 x 0.045 x 0.88 in. Concrete Or Masonry
Mfr # 3006707
Zoro # G904171292
Not eligible for select promotions
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 3006707
- Zoro # G904171292
- Country of Origin Slovenia
- Category Concrete Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
For cutting concrete and masonry. For use with angle grinders. Use of 100 percent virgin grain for enhanced removal and long life. Proprietary material mix to ensure premium performance.
Features- Diameter - 4-1/2 in.
- 7/8 in. Round arbor
- Item weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-5)
- SUNEX 1/2" Drive Impact Socket 6 (248D)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/64" (HDR-9/64)
- BON TOOL Bon 28-130 Soil Probe, 36" (28-130)
- KRAFT TOOL Al Threaded Handle, 1-1/4" dia., 6 ft. (CC670)
- KRAFT TOOL Blue Powder Coated Al Swaged Bu, 6 ft. (CC289SBC)
- SUPERIOR TILE CUTTER AND TOOLS Rod/Coping Saw, 6 (ST172)
- BON TOOL Bon 84-584 Railroad Pick, 6 Lb (84-584)
- KRAFT TOOL Round Rub Brick, 20 Grit, 6 (CF270)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35709)
- Dewalt Concrete Tool Accessories