Dewalt

DeWalt DW616 1.75 HP Fixed Base Router


product price: $267.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

Micro-fine depth adjustment ring in 1/64 in. Increment, adjustable tool-free steel motor cam lock with quick release motor latches, adjustable, tool free steel motor cam lock, quick release motor latches, detachable cordset, clear, lexan sub base, rubber overmolded handles, right or left switch and cordset location, flat top, self releasing, long, eight slotted collets.

Features
  • Includes: fixed base router, 1/4 in. And 1/2 in. One piece self releasing collets, (2) wrenches and sub base concentricity gauge.
  • 24,500 rpm, collet diameter 1/2 in. - 1/4 in. - depth stop micro-fine ring, 6 in. Base dimension, weighs 7.1 lbs. Tool weight.
  • 1-3/4 HP (maximum motor hp), 11.0 a motor provides the power to rout smoothly through the toughest hardwoods.
  • Dimension - 7.3 x 9.3 x 10.8 in.
  • Item weight - 7.25 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.