Shop All Hammer Drills
Dewalt
DeWalt DW511 0.5 in. Hammer Drill
Mfr # 6348734
Zoro # G204171046
product price: $173.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 6348734
- Zoro # G204171046
- Country of Origin Mexico
- Category Hammer Drills
Details
Promotion Restriction | Not eligible for promotion |
Description
Lightweight for extended use with variable speed, dual mode hammerdrill/drill for wood, steel or masonry applications, 360 degree side handle with depth rod, two-finger, rubber trigger.
Features- Max watts out 650w, no load speed 0-2,700rpm, blows/min 0-46,000bpm, capacity in: steel 1/2 in. - wood 1-1/4 in. - concrete optimum 5/32-3/8 in. - 11-1/2 in. Long
- Includes - Side handle, depth rod, chuck key with holder.
- Size - 1/2 in.
- 6.7 amp
- Item weight - 5.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marking Chalk Refill, Red, 8 Oz (64902)
- HHIP 4-7/8 X 3-1/2 X 2-3/4 Toolmaker's V-Blocks With Clamp In Slot (3402-0970)
- K-TOOL INTERNATIONAL Plastic Measure Flex Spout W/ Dust Cap, 6 Qt (KTI74656)
- FISKARS Garden Tranplanter Big Grip (370740)
- DEWALT 1/2" VSR Mid-Handle Grip Hammerdrill Kit (DWD525K)
- DEWALT 1/2" VSR Pistol Grip Hammerdrill Kit (DWD520K)
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill Kit (DW505K)
- DEWALT 1/2" Single Speed Hammer Drill (DWE5010)
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill (DW505)
- DEWALT Pavement Breaker, W/Truck, 1 1/8, 15A, 120V (D25980KB)
- MAKITA LXT Brushless 1/2" Hammer Drill/Driv, 18V (XPH14Z)
- Dewalt Hammer Drills