Shop All Reciprocating Saw Blades
Dewalt
Dewalt DW4803B25 Taper Reciprocating Saw Blade 9 in. - pack of 25
Mfr # 2106540
Zoro # G203954336
product price: $98.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2106540
- Zoro # G203954336
- UPC # 28874448032
- Country of Origin China
- Category Reciprocating Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- 9"
- 6 TPI
- Dimension: 10" H x 1.6" W x 1.6" L
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Coax Crimping Kit w/Crimper Frame, 5 Dies (500-001)
- OSG Screw Machine Drill Bit, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5512)
- HYDE Drywall Mud Mixer, Heavy Duty (46565)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28301)
- DEWALT 6 Piece Bi-Metal Reciprocating Saw Blade Set (DW4856)
- DEWALT 8 Piece 2X Recip Blade Set with ToughCase (DWA4101)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4811)
- DEWALT 6" 10TPI 2X Recip Blade 5pk (DWA4176)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4811B)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4813-2)
- MILWAUKEE TOOL 9 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5187)
- Dewalt Reciprocating Saw Blades