Shop All Cut-Off Wheels
Dewalt
DeWalt DW4523 4.5 x 0.25 in. Metal Cutting Wheel
Mfr # 4354197
Zoro # G504171074
product price: $23.55
/ea
Not eligible for select promotions
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 4354197
- Zoro # G504171074
- Country of Origin Canada
- Category Cut-Off Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- For use with grinders.
- 1/4 in. Blade thickness
- Type - 27
- A24r grit wheel is designed for general purpose metal grinding.
- Depressed center
- Aluminum oxide metal
- 5/8 in.-11 round arbor
- Diameter - 4.5 in.
- Item weight - 0.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, AO, 60G, PK5 (66253044184)
- 3M Sanding Belt, Coated, 2 in W, 60 in L, P120 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361720)
- 3M Abrasive Utility Roll, Grit P180, Maroon (7000118539)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 80G, PK25 (66623357287)
- DEWALT 7" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8925)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- DEWALT 6" x.045 x 7/8" CFree Thin Cutoff Wheel (DW8725S)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8933FH)
- DEWALT High-Performance Cutting Wheels (DW8063)
- DEWALT 4" x .035" x 3/8" A60T long life wheel (DW8720)
- NORTON ABRASIVES CutOff Wheel, Metal, 7"x1/8"x5/8", 8730rpm (07660789097)
- Dewalt Cut-Off Wheels