Shop All Automotive Specialized Tools
Dewalt
Dewalt DW2167 25 Piece Driving Set Tough Case
Mfr # 2295012
Zoro # G203979469
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2295012
- Zoro # G203979469
- Country of Origin China
- Category Automotive Specialized Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Bit Size: Multi Size
- Product Type: Screwdriver Bit
- Shank Diameter: 1/4 in.
- Bit Length: 1 in.
- Number of Pieces: 25 pc.
- Shank Type: Hex
- Magnetic: Yes
- Includes: (2) 1" #1 Phillips Bit Tips, (7) 1" #2 Phillips Bit Tips, 2" #2 Phillips Power Bit, 1" #3 Phillips Bit Tip, (4) 1" #2 Square Recess Bit Tips, 1" #1 Square Recess Bit Tip, 2" #2 Square Recess Power Bit, 1" #3 Square Recess Bit Tip, (2) 1" #8 Slotted Bit Tips, 1" #10 Slotted Bit Tip, 1" #6 Slotted Bit Tip, 1-1/4" Magnetic Nut Setter, 1-5/16" Magnetic Nut Setter, 1-Magnetic Drive Guide, Tough Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle Hook Mount (74281)
- UNIVERSAL AIR COND Dodge Grand Caravan 17-15 (EV940093PFC)
- PYROIL Power Steering Fluid Sealer, 12 Oz (PYPSC12)
- ATTWOOD MARINE Attwood All-Round Light With Folding Pole 54" (5340-54-7)
- DEWALT Stanley Consumer Tools 267502 0.5 in. Mech Tool Set - 49 Piece (267502)
- DEWALT Flexvolt Advantage combination kit (DCK2100P2/DCD999B/DCS386B)
- DEWALT Flexvolt Advantage combination kit (DCK2100P2/DCS573B/DCS386B)
- DEWALT Combination Kit, 20V (DCK2100D1T1/DCB606)
- DEWALT Flexvolt Advantage combination kit (DCK2100P2/DCD999B/DCS573B)
- DEWALT Combination Kit, 20V (DCK2100P2/DCB606)
- URREA Urrea Puller Forcing Screw, 7-7/8"L, 9/16-12 UNC-2A, For 6 Ton Puller (4212)
- Dewalt Automotive Specialized Tools