Shop All Auger Drill Bits
Dewalt
DeWalt DW1683 0.75 x 17 in. Power Ship Auger Bit
Mfr # 6108294
Zoro # G204170995
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 6108294
- Zoro # G204170995
- Country of Origin China
- Category Auger Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Hardened alloy steel for bit life, self feed spur for fast material penetration, dual cutting edge for maximum durability in nails with a ball groove shank allows for quick bit changes.
Features- Power ship auger
- Reduced shank
- 7/16 in. Reduced shank
- Diameter - 3/4 in.
- Overall length - 17 in.
- Item weight - 1.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- WESTWARD 3/8" Drive Socket Set SAE 18 Pieces 1/4 in to 1 in , Chrome (53PN35)
- DEWALT 20V MAX* Cordless Cable (Tool Only) (DCN701B)
- OXFORD Three-HolePunchedIndexforBinder, PK20 (13V)
- DEWALT 11/16" x 17" Power Ship Auger Bit (DW1682)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- DEWALT 5/8" x 17" Power Ship Auger Bit (DW1681)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DRILLCO 3/8 X 18 SHIP AUGER BIT - 1900E (19E124B)
- Dewalt Drill Bits