Shop All Pneumatic Tool Parts
Dewalt
DeWalt DW130V 0.5 in. DeWalt Revers Electric Drill
Mfr # 6948012
Zoro # G304089395
product price: $389.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 6948012
- Zoro # G304089395
- Country of Origin Mexico
- Category Pneumatic Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
Features variable speed reversing switch avoids air bubbles when mixing mud and offers greater control when drilling.
Features- 600 watts max power output
- 0-550 rpm no-load speed
- Triple gear reduction
- Drilling capacity in - Wood (spade bit) 1-1/2 in.
- Wood (self-feed) 2-9/16 in.
- Wood (hole saw) 5 in.
- Wood (auger bit) 1-1/2 in.
- Steel (twist bit) 1/2 in.
- Steel (hole saw) 3 in.
- Includes 3 position side handle, 2-position rear spade handle chuck key and holder.
- 1/2 in.- 9 amp - Vsr
- Keyed
- Dimension - 4.88 x 13.1 x 10.9 in.
- Item weight - 8.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 194 in. OC (B191)
- POWERFLITE C110 114" Outside Length, 7/8" Top Width, 1 Ribs (C110-2)
- D&D Belt, VS, 1.187 x 69.7in OC (1930V691)
- KBC Electric Motor Quality Ball Bearing, 10mm x 30mm x 9mm, single row deep groove ball bearing (6200-ZZ KBC)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75LJE018AA)
- KEYSCO TOOLS Center Punch, Automatic (77603)
- DYNABRADE Vane Rotor Set, Replacement (57113)
- CAMPBELL HAUSFELD Intercooler (TF002001BH)
- CHAMPION PNEUMATIC Plate, Filter, Inlet (P09922A)
- CHICAGO PNEUMATIC Assembly 1/2 In. Sq Anv (CA148609)
- WILKERSON Differential Press, Indicator (DP8-01-000)
- Dewalt Pneumatic Tool Parts