Shop All Surveyor Vests
Dewalt
DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest
Mfr # DSV521-3X
Zoro # G3862487
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DSV521-3X
- Zoro # G3862487
- UPC # 674326280851
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 3X |
Length | 14 |
Height | 0.7 |
Width | 10.5 |
Overall Height | 0.7 |
Overall Width | 10.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DSV521 Class 2 Heavy Duty Surveyo |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 1.013 |
ANSI Class | Type R Class 2 |
Features | Zipper Closure.; Dual mic tabs at shoulders.; 2" parallel heat transfer segmented reflective tape.; 3" contrasting black trim detail.; 100% high visibility polyester mesh with solid twill pockets.; Multiple horizontal and two vertical reflective stripes.; Radio chest pocket with clear ID holder.; Segmented chest pencil pocket.; Large, lower front pockets.; Inside open tablet sized pockets.; Full "plan" pocket on back.; Rear D-Ring pass through.; Tether & flagging tape grommets.; 1" heavy webbing reinforcements.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Description
DEWALT(R) DSV521 Class 2 Heavy Duty Surveyo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LETTERNUMBER STAMP, 36PK (W5422)
- TILLMAN Gloves, PR (1332M)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC513PB)
- MCR SAFETY Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (3611DTL)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: 5X (DSV521-5X)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: M (DSV521-M)
- DEWALT DeWalt ANSI Class 2 Heavy Duty Surveyor Vest 3XL (DSV521-3X)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: 4X (DSV521-4X)
- DEWALT DeWalt ANSI Class 2 Heavy Duty Surveyor Vest M (DSV521-M)
- 2W INTERNATIONAL Premium Surveyor Vest, Navy Blue, Large, Class 2 (SV544NVC-2 L)
- Dewalt High Visibility Clothing