Shop All Surveyor Vests
Dewalt
DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest
Mfr # DSV521-2X
Zoro # G3862435
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2X
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DSV521-2X
- Zoro # G3862435
- UPC # 674326280844
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X |
Length | 12.2 |
Height | 1.8 |
Overall Width | 9.6 |
Overall Height | 1.8 |
Width | 9.6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DSV521 Class 2 Heavy Duty Surveyo |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Features | Zipper Closure.; Dual mic tabs at shoulders.; 2" parallel heat transfer segmented reflective tape.; 3" contrasting black trim detail.; 100% high visibility polyester mesh with solid twill pockets.; Multiple horizontal and two vertical reflective stripes.; Radio chest pocket with clear ID holder.; Segmented chest pencil pocket.; Large, lower front pockets.; Inside open tablet sized pockets.; Full "plan" pocket on back.; Rear D-Ring pass through.; Tether & flagging tape grommets.; 1" heavy webbing reinforcements.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 1.1406 |
Gender | Unisex |
Description
DEWALT(R) DSV521 Class 2 Heavy Duty Surveyo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 3" W (35TA42)
- STRANCO Die Cut Letter Label, W, 10 Cards, PK10 (DBV-2-W-10)
- FOREST-LITE Wildland Fire Hose, Dia. 1 In, 50 ft, White (G55H1F50N)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: M (DSV521-M)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- DEWALT DeWalt ANSI Class 2 Heavy Duty Surveyor Vest 3XL (DSV521-3X)
- DEWALT DeWalt ANSI Class 2 Heavy Duty Surveyor Vest M (DSV521-M)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: 4X (DSV521-4X)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: 5X (DSV521-5X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-L)
- Dewalt Surveyor Vests