Shop All High Visibility Vests
Dewalt
DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: L
Mfr # DSV421-S/L
Zoro # G3862383
product price: $19.95
/ea
Not eligible for select promotions
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Features Patented Zip-N-Rip™ front closure.; Dual mic tabs at shoulders.; Drop shoulder 5 point breakaway system.; 2" premium sewn on reflective tape.; 3" contrasting black trim detail.; 100% high visibility polyester mesh.; Single horizontal and two vertical reflective stripes.; Left side inner chest pocket.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DSV421-S/L
- Zoro # G3862383
- UPC # 674326280745
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S-L |
Length | 12 |
Width | 8.4 |
Height | 1.2 |
Overall Width | 8.4 |
Overall Height | 1.2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DSV421 Class 2 Adjustable Breakaw |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Features | Patented Zip-N-Rip™ front closure.; Dual mic tabs at shoulders.; Drop shoulder 5 point breakaway system.; 2" premium sewn on reflective tape.; 3" contrasting black trim detail.; 100% high visibility polyester mesh.; Single horizontal and two vertical reflective stripes.; Left side inner chest pocket.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.7125 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Description
DEWALT(R) DSV421 Class 2 Adjustable Breakaw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2M, Gray, PR (N1343 10.5M)
- ZORO SELECT Metatarsal Guard, Unisex, Universal, PR (1AG91)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10375)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150E)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: 5X (DSV221-5X)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: M (DSV221-M)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest (DSV421-4X/6X)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-XL)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, Large, Lime (8048-B L)
- Dewalt Workwear and Protective Clothing