Shop All High Visibility Vests
Dewalt
DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest
Mfr # DSV421-4X/6X
Zoro # G3862408
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DSV421-4X/6X
- Zoro # G3862408
- UPC # 674326280769
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X-6X |
Length | 13.5 |
Height | 1 |
Width | 10 |
Overall Width | 10 |
Overall Height | 1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DSV421 Class 2 Adjustable Breakaw |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Features | Patented Zip-N-Rip™ front closure.; Dual mic tabs at shoulders.; Drop shoulder 5 point breakaway system.; 2" premium sewn on reflective tape.; 3" contrasting black trim detail.; 100% high visibility polyester mesh.; Single horizontal and two vertical reflective stripes.; Left side inner chest pocket.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric Weight | 0.733 |
ANSI Class | Type R Class 2 |
Description
DEWALT(R) DSV421 Class 2 Adjustable Breakaw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-531VP)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-250-150-WT)
- STRANCO Die-Cut Reflective Number Label, 8, PK5 (DWR-1.5-8-5)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: M (DSV221-M)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-XL)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest, Size: 4X (DSV220-4X)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: 5X (DSV221-5X)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GMM)
- Dewalt High Visibility Vests