Shop All High Visibility Vests
Dewalt
DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: 5X
Mfr # DSV221-5X
Zoro # G3862417
product price: $8.29
/ea
Not eligible for select promotions
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Zipper Closure.; Single mic tab at right shoulder.; 2" sewn on reflective tape.; 3" contrasting black trim detail.; 100% high visibility polyester mesh.; Single horizontal and two vertical reflective stripes.; Left side inner chest pocket.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DSV221-5X
- Zoro # G3862417
- UPC # 674326280738
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 5X |
Length | 12 |
Overall Width | 11.5 |
Width | 11.5 |
Height | 1.5 |
Overall Height | 1.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DSV221 Class 2 Contrasting Trim E |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Zipper Closure.; Single mic tab at right shoulder.; 2" sewn on reflective tape.; 3" contrasting black trim detail.; 100% high visibility polyester mesh.; Single horizontal and two vertical reflective stripes.; Left side inner chest pocket.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric Weight | 0.6156 |
ANSI Class | Type R Class 2 |
Description
DEWALT(R) DSV221 Class 2 Contrasting Trim E
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Compact Recessed Emergency Light, Steel (H2RL6S10)
- BRADY Butterfly Valve Lockout, Fits Sz 2 to 4 (121505)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXXL)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE203C)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: M (DSV221-M)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-XL)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-L)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest, Size: 4X (DSV220-4X)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 5X-Large, Class 2 (MS530C-2 5XL)
- Dewalt High Visibility Clothing