Shop All High Visibility Vests
Dewalt
DEWALT DSV220 Class 2 Economy Mesh Vest
Mfr # DSV220-M
Zoro # G3862207
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
Not eligible for select promotions
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Zipper Closure.; Single mic tab at right shoulder.; 2" sewn on reflective tape.; 100% high visibility polyester mesh.; Single horizontal and two vertical reflective stripes.; Left side inner chest pocket.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DSV220-M
- Zoro # G3862207
- UPC # 674326280608
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Length | 10.5 |
Width | 10 |
Overall Height | 1.5 |
Overall Width | 10 |
Height | 1.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DSV220 Class 2 Economy Mesh Vest |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Zipper Closure.; Single mic tab at right shoulder.; 2" sewn on reflective tape.; 100% high visibility polyester mesh.; Single horizontal and two vertical reflective stripes.; Left side inner chest pocket.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.3938 |
Description
DEWALT(R) DSV220 Class 2 Economy Mesh Vest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS280-L/XL)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1434-5)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Tan, 1 PR (6499)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS70045SR3M64)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest, Size: 4X (DSV220-4X)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-XL)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-L)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- PORTWEST Alabama Mesh Vest, Med (US580)
- Dewalt High Visibility Vests