Shop All High Visibility Vests
Dewalt
DEWALT DSV220 Class 2 Economy Mesh Vest
Mfr # DSV220-2X
Zoro # G3862329
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
Not eligible for select promotions
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Zipper Closure.; Single mic tab at right shoulder.; 2" sewn on reflective tape.; 100% high visibility polyester mesh.; Single horizontal and two vertical reflective stripes.; Left side inner chest pocket.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DSV220-2X
- Zoro # G3862329
- UPC # 674326280639
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X |
Length | 12 |
Height | 1 |
Overall Height | 1 |
Width | 10.5 |
Overall Width | 10.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DSV220 Class 2 Economy Mesh Vest |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Zipper Closure.; Single mic tab at right shoulder.; 2" sewn on reflective tape.; 100% high visibility polyester mesh.; Single horizontal and two vertical reflective stripes.; Left side inner chest pocket.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 0.4531 |
Description
DEWALT(R) DSV220 Class 2 Economy Mesh Vest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, Small, Class 2 (SV544RBC-2 S)
- 3M Ear Plugs, 1 PR (80529-12007)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD4)
- HAWS Freeze-Protected Shower Eye/Face Wash (8315CTFP)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-L)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest, Size: 4X (DSV220-4X)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: M (DSV221-M)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-XL)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- 2W INTERNATIONAL Class 3 Contrast High Viz Vest, 5X-Large, Lime (MS539C-3 5XL)
- Dewalt High Visibility Clothing