Shop All General Purpose Gloves
Dewalt
DEWALT DPG870 RapidFit HV Work Glove, Size: XL
Mfr # DPG870XL
Zoro # G3856808
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Hi-Vis Green
- Length 11.3
- Palm Construction Reiinforced Palm
- Weight 0.194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG870XL
- Zoro # G3856808
- UPC # 674326256764
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Length | 11.3 |
Width | 5.25 |
Height | 5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DPG870 RapidFit HV(TM) Work Gl,PR |
Color | Hi-Vis Green |
Palm Construction | Reiinforced Palm |
Weight | 0.194 |
Features | HV Green Spandex and Silver.; Reflective Tape for day/night safety.; Reinforced Padded Palm provides added durability and comfort.; PVC Overlays on key stress areas.; RapidFit™ slip-on cuff. |
Insulated | No |
Description
DEWALT(R) DPG870 RapidFit HV(TM) Work Gl,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS566, FS8125 (FS139-DL-L/XL)
- PROPPER Waterproof Pant, 2XL, Black (F52393F001XXL)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (WHITET)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: L (DPG870L)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: M (DPG870M)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: M (DPG210M)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218M)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217L)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217M)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts M (53090)
- Dewalt General Purpose Gloves