Shop All General Purpose Gloves
Dewalt
DEWALT DPG870 RapidFit HV Work Glove, Size: M
Mfr # DPG870M
Zoro # G3856887
product price: $10.45
Not eligible for select promotions
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Length 8.5
- Palm Construction Reiinforced Palm
- Height 1
- Weight 0.1625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG870M
- Zoro # G3856887
- UPC # 674326256740
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Length | 8.5 |
Height | 1 |
Width | 4 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DPG870 RapidFit HV(TM) Work Gl,PR |
Color | Hi-Vis Green |
Palm Construction | Reiinforced Palm |
Weight | 0.1625 |
Features | HV Green Spandex and Silver.; Reflective Tape for day/night safety.; Reinforced Padded Palm provides added durability and comfort.; PVC Overlays on key stress areas.; RapidFit™ slip-on cuff. |
Insulated | No |
Description
DEWALT(R) DPG870 RapidFit HV(TM) Work Gl,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3150E/10XL)
- LACROSSE ZXT Insulator III Chest Black, 7, PR (191200-7)
- BOLD STEP Stair Tread Cover, Black, 36in W, Aluminum (407NT20036102)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: XL (DPG870XL)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: L (DPG870L)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: L (DPG210L)
- DEWALT DEWALT DPG200 General Utility Performance Glove (DPG200L)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217XL)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217L)
- RADIANS DeWalt® DPG218L Rapid Fit Slip-On Glove L (DPG218L)
- Dewalt Gloves & Hand Protection