Shop All General Purpose Gloves
Dewalt
DEWALT DPG870 RapidFit HV Work Glove, Size: L
Mfr # DPG870L
Zoro # G3856817
product price: $10.19
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Hi-Vis Green
- Length 10.9
- Palm Construction Reiinforced Palm
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG870L
- Zoro # G3856817
- UPC # 674326256757
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 10.9 |
Height | 0.5 |
Width | 5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DPG870 RapidFit HV(TM) Work Gl,PR |
Color | Hi-Vis Green |
Palm Construction | Reiinforced Palm |
Features | HV Green Spandex and Silver.; Reflective Tape for day/night safety.; Reinforced Padded Palm provides added durability and comfort.; PVC Overlays on key stress areas.; RapidFit™ slip-on cuff. |
Weight | 0.18 |
Insulated | No |
Description
DEWALT(R) DPG870 RapidFit HV(TM) Work Gl,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (238W STD RED)
- NOTRAX 2 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0032BL)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (DZ116VS-G2)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: M (DPG870M)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: XL (DPG870XL)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: L (DPG210L)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218M)
- DEWALT DEWALT DPG200 General Utility Performance Glove (DPG200L)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218L)
- CONDOR Knit Glove, Poly/Cotton, L, PR (5AM23)
- Dewalt Gloves & Hand Protection