Shop All Cold Weather Gloves
Dewalt
DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove
Mfr # DPG740M
Zoro # G3857185
product price: $10.99
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Palm Material Synthetic Leather
- Lining Fleece
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG740M
- Zoro # G3857185
- UPC # 674326232805
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Lining | Fleece |
Closure Type | Elastic |
Thumb Style | Straight |
Application | Cold Weather, Wind and Water Proof |
Cuff | Extended |
Cut | Gunn |
Back Material | Synthetic Leather |
Finger Material | Synthetic Leather |
Finger Style | Full Finger |
Description
DEWALT(R)DPG740 Fleece Mild Condition C,PR, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Shower and Eyewash Station, SS (SE-626)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18482)
- MCR SAFETY Chemical Resistant Gloves, Nitrile, L, PK12 (5360L)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740L)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- DEWALT Cold Protection Gloves, 40g Thinsulate Lining, L (DPG748L)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- DEWALT Gloves Glove in Glove Thermal Work Glove - 2X PR (DPG737XXL)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, M (1353-4)
- Dewalt Gloves & Hand Protection