Shop All Cold Weather Gloves
Dewalt
DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove
Mfr # DPG740L
Zoro # G3857149
product price: $10.99
Not eligible for select promotions
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Lining Fleece
- Back Material Synthetic Leather
- Finger Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG740L
- Zoro # G3857149
- UPC # 674326232812
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Lining | Fleece |
Back Material | Synthetic Leather |
Finger Material | Synthetic Leather |
Closure Type | Elastic |
Cut | Gunn |
Finger Style | Full Finger |
Cuff | Extended |
Thumb Style | Straight |
Application | Cold Weather, Wind and Water Proof |
Description
DEWALT(R)DPG740 Fleece Mild Condition C,PR, Package Quantity 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Two-Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1372-EG_12x18 (T1-1372-EG_12x18)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1084-2X)
- AMMEX Nitrile Disposable Gloves, Nitrile, S, Black (GPNB42100)
- BRADLEY SS-2/SS-3 Soap Valve (S65-258GR)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740M)
- DEWALT Gloves Glove in Glove Thermal Work Glove - 2X PR (DPG737XXL)
- DEWALT DeWalt® DPG748XL Wind/Water Resistant Insulated Work Glove XL (DPG748XL)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- DEWALT Cold Protection Gloves, 40g Thinsulate Lining, L (DPG748L)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- Dewalt Cold Weather Gloves