Shop All Cold Weather Gloves
Dewalt
Dewalt DPG737XL 2-in-1 CWS Thermal Size Extra Large Work Glove
Mfr # 7503519
Zoro # G803849551
product price: $38.15
/ea
Not eligible for select promotions
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7503519
- Zoro # G803849551
- UPC # 674326254753
- Country of Origin China
- Category Cold Weather Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
2-in-1 Cold Weather System Uses Glove-in-Glove Technology to Keep Your Hands Warm and Dry, While Protecting You on the Jobsite. The Comfortable Brushed Acrylic Knit Thermal Liner Effectively Traps Warm Air in, While Maintaining Dexterity. The Outer Nylon Knit Shell Wicks Away Moisture and Provides a Wind and Abrasion Resistant Barrier. Men's Size Extra Large.
Features- Construction-masonry-drywall-heavy machinery XL
- 15ga Nylon outer shell wicks away moisture and provides abrasion protection
- 7ga Acrylic thermal liner creates a warming barrier in wet or dry conditions
- 3/4 Dipped palm for abrasion protection across knuckles
- Micro foam dip provides excellent grip while being flexible to reduce hand fatigue
- 2-in-1 CWS Thermal Size Extra Large Work Glove
- Material: Plastic
- Dimension: 11.5" H x 5.5" W x 2" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 11, W, Black, Composite, PR (RB4039)
- JUSTRITE Spill Tray, 23 gal Spill Capacity, Polyethylene (28718)
- MECHANIX WEAR M-Pact Tactical Glove, 2XL, MultiCam, 10inL, PR (MPT-78-012)
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton (GS 871-18 A)
- DEWALT Radians Unisex Thermal Fit Gloves Black L 1 pk (DPG737L)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- DEWALT Cold Protection Gloves, 40g Thinsulate Lining, L (DPG748L)
- DEWALT DeWalt® DPG748L Wind/Water Resistant Insulated Work Glove L (DPG748L)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740L)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, M (DPG750M)
- ICE GRIPSTER Gloves (Glove)
- Dewalt Cold Weather Gloves