Shop All Reader Eyewear
Dewalt
DEWALT DPG59 Reinforcer RX(TM) Safety Glass
Mfr # DPG59-225D
Zoro # G3861166
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ANSI Z87.1+
- Frame Color Black
- UV Protection 99.9% UV Protection
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG59-225D
- Zoro # G3861166
- UPC # 674326281926
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DPG59 Reinforcer RX(TM) Safety Gl |
Lens Color | Smoke |
Standards | ANSI Z87.1+ |
Frame Color | Black |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 2.5 |
Description
DEWALT(R) DPG59 Reinforcer RX(TM) Safety Gl, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Open Trench, 10"x7", LCU4-0344-NA_10X7 (LCU4-0344-NA_10X7)
- BRADY Fire Extinguisher Sign, 10X7", R/WHT, Width: 7" (25718)
- BRADY Blocking Arm, Fits Sz Up to 1 W (65402)
- SUPERGRIT 1 7/8" Stair Nosing 5'0" Black Surehold Anchors (121BF-BLA5)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-220D)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-120D)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-215D)
- DEWALT Safety Glasses Clr/Yllw (DPG54-1C)
- DEWALT Reading Glasses, +2.5, Clear, Polycarbonate (DPG59-125D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG59-115D)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30300)
- Dewalt Reader Eyewear