Dewalt

DeWalt® DPG230M Fingerless Perf Glove Palm Overlay M


product price: $31.95
/ea
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

Dewalt dpg230m fingerless perf glove palm overlay m dewalt dpg230 technicians fingerless synthetic leather glove is a fingerless glove with ultra high "bare finger" dexterity that features a full synthetic palm overlay and extended custom wrist closure, making this the most durable fingerless in its class. Dewalt hd work gloves afford the highest level of comfort and dexterity available for jobs demanding precise control. Abrasion resistant & machine washable. Dewalt dpg230 technicians fingerless synthetic leather glove is a fingerless glove with ultra high "bare finger" dexterity that features a full synthetic palm overlay and extended custom wrist closure, making this the most durable fingerless in its class. Dewalt hd work gloves afford the highest level of comfort and dexterity available for jobs demanding precise control. Abrasion resistant & machine washable. Dewalt dpg230 technicians fingerless synthetic leather glove is a fingerless glove with ultra high "bare finger" dexterity that features a full synthetic palm overlay and extended custom wrist closure, making this the most durable fingerless in its class. Dewalt hd work gloves afford the highest level of comfort and dexterity available for jobs demanding precise control. Abrasion resistant & machine washable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.