Shop All General Purpose Gloves
Dewalt
DEWALT DPG217 SecureFit(TM) General Utility Work Glove
Mfr # DPG217L
Zoro # G3856799
product price: $14.35
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size L
- Color Black
- Length 8.8
- Fabric Weight 0.225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG217L
- Zoro # G3856799
- UPC # 674326249681
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 8.8 |
Height | 1.4 |
Width | 4.2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DPG217 SecureFit(TM) General U,PR |
Color | Black |
Fabric Weight | 0.225 |
Features | Hook & loop wrist closure provides a secure fit.; Rubberized finger and palm overlays provide grip enhancement and added durability.; Reinforced fingers for better grip and durability.; Lightweight, breathable material allows for a cool, comfortable fit.; Reinforced saddle overlay provides additional durability.; Foam padded knuckle guard provides added protection. |
Description
DEWALT(R) DPG217 SecureFit(TM) General U,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Blue (A23A22)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, L, 100 PK, White (MIICUR8106)
- DIXON Brass Industrial Fog Nozzle, NPSH 1-1/2" (BFN150)
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: M (DPG210M)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: L (DPG870L)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218XL)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: L (DPG210L)
- DEWALT DEWALT DPG200 General Utility Performance Glove (DPG200L)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: XL (DPG870XL)
- FROST BREAKER HighDexterity Protective Gloves, Men's, L, 11 in L, Regular Thumb, Knit Wrist Cuff, Acrylic, Brown (1787-L)
- Dewalt Gloves & Hand Protection