Shop All Leather Palm Gloves
Dewalt
DEWALT DPG216 Leather Performance Hybrid Glove
Mfr # DPG216L
Zoro # G3857079
Sold in multiples of 12 for $94.68
Not eligible for select promotions
$94.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Black
- Cuff Style Slip On
- Insulated No
- Weight 0.2593
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG216L
- Zoro # G3857079
- UPC # 674326291987
- Country of Origin Bangladesh
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Height | 1 |
Width | 5 |
Overall Width | 5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R)DPG216 Leather Performance Hyb,PR |
Color | Black |
Cuff Style | Slip On |
Insulated | No |
Weight | 0.2593 |
Minimum Temperature | Not Rated |
Description
DEWALT(R)DPG216 Leather Performance Hyb,PR, Minimum Temperature Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Vending Packs/ E-A-Rsoft Yellow Neons Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Yellow (VP312-1250)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-2)
- ANSELL Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 10, 1 Pair - Pkg Qty 12 (212517)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216XL)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20L)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20M)
- DEWALT DEWALT DPG41 Select Shoulder Cowhide Leather Palm Glove (DPG41L)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20XL)
- PIP Leather Palm With Knitwrist, Blue, PK12 (86-4104)
- CONDOR Leather Gloves, Red Striped, L, PR (6AJ36)
- Dewalt Gloves & Hand Protection