Shop All General Purpose Gloves
Dewalt
DEWALT DPG200 General Utility Performance Glove
Mfr # DPG200XXL
Zoro # G3856774
original price:
$27.95
27% off
new price: $20.15
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size 2X
- Color Black
- Length 10
- Fabric Weight 0.2969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG200XXL
- Zoro # G3856774
- UPC # 674326232584
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | 2X |
Length | 10 |
Height | 2 |
Width | 7 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DPG200 General Utility Perform,PR |
Color | Black |
Fabric Weight | 0.2969 |
Features | Durable ToughThread™ Double Stitching extends the life and durability of the glove.; Water & Oil Resistant Palm with Double Palm Overlay provides a non-slip grip and ultimate comfort.; Nylon covered Neoprene Cuff with Ulna Lock Hook & Loop Closure for secure and comfortable all day fit.; Extended UlnaLock™ TPR Wrist Closure for snug, secure fit.; Reinforced Saddle Overlay and Finger Guards provide extreme durability. |
Description
DEWALT(R) DPG200 General Utility Perform,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465K38 (465K38)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- MCR SAFETY Heavy Weight Cotton Poly Blend Na, L, PK12 (9506L)
- RADIANS Radians® Optima™ Half Frame Safety Glasses, Clear Lens, Clear Frame (OP1010ID)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217XL)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218L)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: M (DPG210M)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: L (DPG870L)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: XL (DPG870XL)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: L (DPG210L)
- SOFT SCRUB Cln Glove Rbr M Pur (12812-16)
- Dewalt General Purpose Gloves