Shop All General Purpose Gloves
Dewalt
DEWALT DPG200 General Utility Performance Glove
Mfr # DPG200XL
Zoro # G3857063
original price:
$19.39
13% off
new price: $16.75
Not eligible for select promotions
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Black
- Length 10.6
- Fabric Weight 0.2406
- Height 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG200XL
- Zoro # G3857063
- UPC # 674326232577
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Length | 10.6 |
Height | 1.6 |
Width | 3.6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DPG200 General Utility Perform,PR |
Color | Black |
Fabric Weight | 0.2406 |
Features | Durable ToughThread™ Double Stitching extends the life and durability of the glove.; Water & Oil Resistant Palm with Double Palm Overlay provides a non-slip grip and ultimate comfort.; Nylon covered Neoprene Cuff with Ulna Lock Hook & Loop Closure for secure and comfortable all day fit.; Extended UlnaLock™ TPR Wrist Closure for snug, secure fit.; Reinforced Saddle Overlay and Finger Guards provide extreme durability. |
Description
DEWALT(R) DPG200 General Utility Perform,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (19L487)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft - Black Rubber Runners (03-167-FR-P)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Gold/Green/High-Visibility Lime (964XXL)
- NMC Radiation Tag, Pk25 (RPT85G)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: L (DPG210L)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217L)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: L (DPG870L)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: XL (DPG870XL)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218L)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217XL)
- MCR SAFETY Brown Fleece Plastic ted Palm Clute, PK12 (7802)
- Dewalt General Purpose Gloves