Shop All General Purpose Gloves
Dewalt
DEWALT DPG200 General Utility Performance Glove
Mfr # DPG200M
Zoro # G3857018
product price: $20.15
Not eligible for select promotions
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Color Black
- Length 9.8
- Fabric Weight 0.2313
- Features Durable ToughThread™ Double Stitching extends the life and durability of the glove.; Water & Oil Resistant Palm with Double Palm Overlay provides a non-slip grip and ultimate comfort.; Nylon covered Neoprene Cuff with Ulna Lock Hook & Loop Closure for secure and comfortable all day fit.; Extended UlnaLock™ TPR Wrist Closure for snug, secure fit.; Reinforced Saddle Overlay and Finger Guards provide extreme durability.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG200M
- Zoro # G3857018
- UPC # 674326232546
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Length | 9.8 |
Height | 1.6 |
Width | 3.8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DPG200 General Utility Perform,PR |
Color | Black |
Fabric Weight | 0.2313 |
Features | Durable ToughThread™ Double Stitching extends the life and durability of the glove.; Water & Oil Resistant Palm with Double Palm Overlay provides a non-slip grip and ultimate comfort.; Nylon covered Neoprene Cuff with Ulna Lock Hook & Loop Closure for secure and comfortable all day fit.; Extended UlnaLock™ TPR Wrist Closure for snug, secure fit.; Reinforced Saddle Overlay and Finger Guards provide extreme durability. |
Description
DEWALT(R) DPG200 General Utility Perform,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (1500KL)
- SEE ALL INDUSTRIES Tag Fastener, 12 In., Wire 26 ga., PK1000 (WIRE-12)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY4X000200)
- DEWALT DEWALT DPG200 General Utility Performance Glove (DPG200L)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217M)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217L)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218M)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: M (DPG870M)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218L)
- SAS SAFETY GLOVES LG TOOL TECH MATERIAL HNDLNG (SA6313)
- Dewalt General Purpose Gloves