Shop All Leather Palm Gloves
Dewalt
DEWALT DPG20 All Purpose Synthetic Leather Glove
Mfr # DPG20M
Zoro # G3856993
product price: $13.99
Not eligible for select promotions
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Black
- Cuff Style Elastic
- Palm Material Synthetic Leather
- Closure Type hook-and-loop
- Glove Back Material Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG20M
- Zoro # G3856993
- UPC # 674326217819
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R)DPG20 All Purpose Synthetic Le,PR |
Color | Yellow/Black |
Cuff Style | Elastic |
Palm Material | Synthetic Leather |
Closure Type | hook-and-loop |
Glove Back Material | Spandex |
Application | Assembly, Hand Tools, Equipment Operation, Power Tools |
Minimum Temperature | Not Rated |
Lining Material | Unlined |
Finger Coverage | Full |
Knuckle Protection Material | Neoprene |
Palm Style | Padded |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE L/XL Lime Ranger Hat - Neck Shade (8934)
- PIG Trough Style Roof Leak Diverter, 9 lb. (TLS561-TR)
- NOTRAX 2 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0032BL)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, 2X, 25/Qty (TY120SWH2X002500)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20L)
- DEWALT DEWALT DPG41 Select Shoulder Cowhide Leather Palm Glove (DPG41L)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20XL)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216XL)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216L)
- MCR SAFETY Leather Palm Full Palm Denim Cuff, PK12 (1220D)
- CONDOR Leather Gloves, Safety Cuff, L, PR (6AC96)
- Dewalt Gloves & Hand Protection