Shop All Leather Palm Gloves
Dewalt
DEWALT DPG20 All Purpose Synthetic Leather Glove
Mfr # DPG20L
Zoro # G3857203
product price: $13.99
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow/Black
- Cuff Style Elastic
- Palm Material Synthetic Leather
- Closure Type hook-and-loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG20L
- Zoro # G3857203
- UPC # 674326217802
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R)DPG20 All Purpose Synthetic Le,PR |
Color | Yellow/Black |
Cuff Style | Elastic |
Palm Material | Synthetic Leather |
Closure Type | hook-and-loop |
Glove Back Material | Spandex |
Application | Assembly, Hand Tools, Equipment Operation, Power Tools |
Minimum Temperature | Not Rated |
Lining Material | Unlined |
Finger Coverage | Full |
Knuckle Protection Material | Neoprene |
Palm Style | Padded |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK6 (410KAS6ORJ)
- MUCK BOOT CO Muckster 2 Ankle, Moss Green, 11, PR (M2A-300-GRN-110)
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 M 110)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20M)
- DEWALT DEWALT DPG41 Select Shoulder Cowhide Leather Palm Glove (DPG41L)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20XL)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216L)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216XL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- TILLMAN Double Palm Gloves, PR (1515B)
- Dewalt Gloves & Hand Protection