Dewalt

Dewalt & Black & Decker DWDCF899B Wrench Impact 20V Tool Only


product price: $346.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

The DCF899B 20V MAX XR Brushless High Torque 1/2 in. Impact Wrench with Detent Pin Anvil is powerful and versatile for various fastening applications. It is designed for comfort, speed control, and working in dark spaces.

Features
  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Multi-speed control for a variety of applications (0-400/1,200/1,900 rpm)
  • LED with 20-second delay for increased visibility
  • Compact design of 8-13/16 in. in length
INCLUDES:
  • DCF899 - 20V MAX XR Brushless High Torque 1/2 in. Impact Wrench with Detent Pin Anvil
Specifications
  • Tool Length: 8.81"
  • Power Tool Type: Cordless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.