Shop All Cordless Tool Accessories
Dewalt
Dewalt-Black And Decker Inc 5.0Ah 20V MAX Battery Pack DCB205
Mfr # DWDCB205
Zoro # G004156809
product price: $274.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWDCB205
- Zoro # G004156809
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
5.0Ah Capacity – 25% More than DCB204
Features- Cold Weather Performance (;0°;F);
- Immediate Feedback on State of Charge
- 90 Min Charge Time
- Over 60%; More Capacity than smaller amp batteries
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Box Cutter with Zinc Die-Cast Handle, Blade Width: 9mm, Overall Length: 130mm (845037 130)
- SCHLEY PRODUCTS AXLE NUT 30mm 12PT IMPACT SOCKET (SL65410)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 5/8 12pt (30581-D)
- DEWALT Jobsite Radio, 12V, 20V, Cordless (DCR028B/DCB203)
- DEWALT Batteries, 60V Flexvolt 9.0 Ah, PK4 ((4) DCB609)
- DEWALT Tag Cord Adapter, Size 7" x 5" x 2", PK25 (DCE043)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity, 2-Pack (DCB206-2)
- DEWALT 20.0V Li-Ion Battery, 5.0Ah Capacity (2 Pack) (DCB205BT-2)
- DEWALT Battery Charger Kit For Li-Ion 12V-20V (DCB102/DCB203)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1862)
- Dewalt Cordless Tools