Shop All Recessed Grinding Wheels
Dewalt
Dewalt & Black and Decker DW4964 6 in. x 2 in. x 0.63 in. - 11 Metal Grind Steel Backed
Mfr # DW4964
Zoro # G704153160
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Diameter 6 in
- Thickness 2 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Aluminum Oxide; Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4964
- Zoro # G704153160
- Country of Origin China
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 2 in |
Abrasive Material | Aluminum Oxide; Silicon Carbide |
Max. RPM | 6000 |
Color | Yellow/Gray |
Grade | Coarse |
Recommended Use | Metal Surface Grinding |
Description
Metal Grinding Steel Backed Cup Wheel
Features- Drive Size - 6 x 2 x 5/8 in.-11.
- Item Weight - 4.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Crimped Wire Wheel - Medium Face - .020 CS Wire, 2" Keyed A.H. (81129)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- WIDIA Carbide Bur Set, 8 PC (M40593)
- ECONOLINE Gasket, Black, Foam Rubbr, 1/4"x2", 1 ft. (411402)
- DEWALT Grinding Wheel, 4-1/2"X1/4"X5/8"-11 Gp Mtl Grind Whl (DW4523Z)
- DEWALT Grinding Wheel, 4in.x2in.x5/8in.-11 Concr/Msn Gr ind Stl Bked Cup Whl (DW4961)
- DEWALT Grinding Wheel, 4-1/2X1/4X7/8 Metal Fast Cut Dcw (DW4514Z)
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 (66252942815)
- SHARK INDUSTRIES 7X146GRI GRINDING WHEEL (SI2027)
- METABO Grinding Wheel, T27, A24N, 7"X1/4"X5/8"-11 (655560000)
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 46G (66253049115)
- Dewalt Recessed Grinding Wheels