Shop All Impact Wrench Accessories
Dewalt
Dewalt Accessories DWA3TX25IR Tx25 Impact Ready Bit - 3.5 in.
Mfr # 197568
Zoro # G504145198
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 197568
- Zoro # G504145198
- UPC # 885911363150
- Country of Origin China
- Category Impact Wrench Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- TX25 Impact Ready Bit
- Shock Resistant Tool Steel
- For Maximum Durability
- Advanced Hardening Process Provides Maximum Durability
- For Use In Bit Tip Holders For Driving Screws In A Variety Of Materials
- Size - 3.5 in.
- Dimension - 5.75 x 1.87 x 0.27 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- FOWLER Fowler 54-440-775-1 Digi-Pro Electronic Protractor (54-440-775-1)
- GEARWRENCH 6 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80050H)
- SMITHS Oil Honing 4 Oz Smith'S (HON1-4OZ)
- DEWALT Impact Clutch (DWHJHLD)
- DEWALT Right Angle Attachment, Impact Rated (DWAMRAFT)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/4" Socket Adaptor (DW2541IR)
- DEWALT Right Angle Attachment, 1/4" Shank (DWAMRASETFT)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/2" Socket Adaptor (DW2547IR)
- DEWALT IMPACT READY(R) Magnetic Pivot Holder (DWPVTHLD)
- TITAN Impact Adapter Set 17 Piece (TIT81483)
- Dewalt Impact Wrench Accessories