Shop All Screwdriver Bits
Dewalt
Dewalt Accessories DWA2TX25IR5 5 Pack 2 In. T25 Impact Power Bit
Mfr # 197581
Zoro # G604015445
product price: $25.85
/ea
Not eligible for select promotions
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 197581
- Zoro # G604015445
- UPC # 885911339988
- Country of Origin China
- Category Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- T25
- Impact Ready Power Bit With Flex Torque
- Increased Durability For Long Life
- NC Machined Resulting In Accurate Manufacturing For Optimal Fit Into Screw Recess
- Reflex Core Allows 2 in. Bits Flex Up To 15 Degrees To Reduce Breakage
- Part Of 10x Magnetic Screw Lock System For Fastener Retention Which Minimizes Drops & Reduces Wobbling.
- 5 Pack
- Size - 2 in.
- Dimension - 4.75 x 1.87 x 0.28 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Inspection Mirror, 8-5/8 in. L, Circular (557)
- WESTWARD Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT9)
- DICKIES 16-Pocket Bib Apron with Quick Release Buckle (57081)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR15)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX25IR5)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2021)
- DEWALT Screwdriver Bit, 1/4" Shank Size, PK5 (DCF6202PH2-5)
- DEWALT Insert Bit, 1/4In, Hex, 1/4In, 1In (50 Pack) (DWA1HX14IRB)
- EAZYPOWER Mini Joiner Biscuits, No. 10, PK50 (30021)
- Dewalt Screwdrivers and Nutdrivers