Shop All Chop Saws & Cut-Off Saws
Dewalt
Dewalt Accessories DW8059 14 x 0.10 x 1 In. Chop Saw Blade
Mfr # 197555
Zoro # G703900475
product price: $47.99
/ea
Not eligible for select promotions
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 197555
- Zoro # G703900475
- Country of Origin Canada
- Category Chop Saws & Cut-Off Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Chop Saw Blade
- Specially Treated Aluminum Oxide Grain For Extended Life & Fast Cutting
- High Grain Concentration For Aggressive Grinding Action & Smoother Running Wheels
- Proprietary Material Mix Ensures Durable Long Life Wheels
- 2 Full Sheets Of Fiberglass For Durability & Safety.
- Material - Metal
- Dimension - 14 x 14 x 0.12 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/8"-9 (DWT54887)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4 24T 5/8" Arbor Pacer Economy Carbide Combo (9303)
- DEWALT 14 in. (355mm) Chop Saw (D28730)
- DEWALT 14" (355mm) Multi-Cutter Saw (DW872)
- DEWALT $SAW CHOP 14" HD (DWD28715)
- DEWALT Cutoff Guard (DWE46266N)
- DEWALT Cut-Off Tool Kit, Cordless, 20V, 2 lb (DCS438E1)
- DEWALT Chop Saw, 14In Dia. Blade, 220V (D28715-QS)
- BLACK & DECKER Black & Decker PCE700 Porter Cable 14 In. Chop Saw (PCE700)
- Dewalt Chop Saws & Cut-Off Saws