Shop All Hook & Loop Sanding Discs
Dewalt
Dewalt Accessories DW4307 5 Pack Assorted Grit Sandpaper - 5 in.
Mfr # 811064
Zoro # G204161597
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 811064
- Zoro # G204161597
- UPC # 28874043077
- Country of Origin Poland
- Category Hook & Loop Sanding Discs
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- 8 Hole Assorted Grit
- Hook & Loop Random Orbit Sandpaper
- Chemically Treated Backing Resists Tearing
- Resin Adhesive Resists Heat Build Up
- Premium Aluminum Oxide Grain Removes Material More Efficiently
- Stearne Coating Reduces Gum Up
- 5 Pack
- Size - 5 in.
- Dimension - 1.95 x 1.26 x 0.84 in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/8" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21073)
- MERIT Expanding Drum, 1" W, 12,000 RPM (08834196921)
- COGSDILL Deburring Tool, 5/16 (YB-03125)
- TANIS BRUSH Heavy Duty Tube Brush, .006, SS, 7/8" dia. (05445)
- DEWALT Hook-and-Loop Sanding Disc, O.D. 5 in (DWE64233)
- DEWALT DeWALT DW4314 Random Orbit Sanding Disc, 220-Grit, Very Fine Grade, Aluminum Oxide, 5 in Dia (DW4314)
- 3M Sanding Disc, 150 Grit, 3 in. Dia, PK50 (7000119602)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377543)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P100G, CerPK50 (66261140521)
- DYNABRADE HookandLoopDisc, 5", Vac, 100G, PK50 (91537)
- 3M Film Disc, 360L, P600, 5"X NH (7100142945)
- Dewalt Hook & Loop Sanding Discs