Shop All Countersinks
Dewalt
Dewalt Accessories DW2567 No. 6 Countersink With 0.14 in. Drill Bit
Mfr # 194207
Zoro # G804044795
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 194207
- Zoro # G804044795
- Country of Origin China
- Category Countersinks
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- No. 6 Countersink With 0.14 in. Drill Bit
- Countersink & Counter Bore In 1 Step
- 4 Cutter Countersink & Tapered Drill Bit Provide Superior Speed & Ideal Finish
- Replacement Tapered Bits Offered
- For Fine Wood Drilling
- Dimension - 2.62 x 0.62 x 6.75 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- TEKTON Dead Blow Hammer Set, 3-Piece (13, 21, 39 oz.) (HDB93001)
- STANLEY DeWalt 100 ft. L X 0.38 in. W Closed Case Long Tape Measure 1 pk (DWHT34036)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (1770655)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- KEO 5 piece set 82 deg Single Flute Carbide Countersink (55719)
- LINK #10 HSS Se .192 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-192)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1/2 (38084)
- M.A. FORD 1X2-1/2 X6 .030R Endmill (79150003)
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- Dewalt Countersinks