Shop All Socket Adapters
Dewalt
Dewalt Accessories DW2541 0.25 in. Socket Adapter Pack of 3
Mfr # 715623
Zoro # G303795914
product price: $29.69
/ea
Not eligible for select promotions
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 715623
- Zoro # G303795914
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Socket Adapter
- Hardened Steel For Maximum Durability
- Adapts Sockets For Use In Drills
- Rapid Load System
- Durable Rubber Finger Grips For Comfortable Use
- Impact & Rust Resistant Nickel Plated Nose
- Stainless Steel Interior Parts & Pressure Activated Ball Groove System For Rapid Loading & Strong Retention
- Provides Quick & Easy Accessory Changes Without Rechecking
- Accessories Have Hex Shank Locking System To Prevent Slipping
- Holder Fits All Brands Of 3/8 & 0.5 in. Cordless & Corded Drills
- Size - 0.25 in.
- Dimension - 5.42 x 0.72 x 0.35 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool (RR-039-250-250)
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261L)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- BAREBONES LIVING Tool Bag, Foraging Bag - Slate Gray, Slate Gray, Foraging Bag - Slate Gray (GDN-098)
- DEWALT 3/8" Socket Adapter (DW2542)
- DEWALT IMPACT READY(R) 1/2" to 3/8" Reducer (DW2299)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 3/8" Socket Adaptor (DW2542IR)
- DEWALT 1/4" Drive Socket Adapter, SAE, 1 pcs, Black Oxide (DW2541)
- POWERBUILT 1/4" Drive (F) X 3/8" (M) Adapter (940500)
- CDI Socket Adapter, 1/4" x 3/8" (342-41-1)
- GEARWRENCH 3/4" Drive 3/4" F x 1/2" M Adapter (81406)
- Dewalt Socket Adapters