Dewalt

Dewalt Accessories 5in. 120 Grit Random Orbit Sanding Discs DW4303 X


product price: $17.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

  • Premium aluminum oxide grain for fast removal and fine finishing
  • Industrial weight paper reduces tearing
  • Stearate coating minimizes gumming and build-up
  • 8 pre cut holes for dust extraction
  • Hook and Loop backing system for quick and easy paper changes
  • Fits Random Orbit Palm Sander (2560-2277)
  • 5" diameter
  • 120 grit
  • 5 per card
  • Length: 6.69
  • Width: 0.63
  • Height: 5.35
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.