Shop All Nut Setters and Bit Holders
Dewalt
Dewalt Accessories 253778 12 in. Impact Lock Bit Holder
Mfr # 253778
Zoro # G304039857
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 253778
- Zoro # G304039857
- UPC # 885911567909
- Country of Origin China
- Category Nut Setters and Bit Holders
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Impact ready locking bit holder, locking mechanism for accessory retention
- Magnetism for fastener retention, accepts 1" screwdriving bits & all 1/4" hex shank accessories for drilling & driving
- Slim profile for fastening & drilling in tight spaces, engineered for use in impact drivers
- Applications includes wood & metal
- Size: 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in. Drive 18 mm Semi-Deep Impact Socket (CP53118)
- PROTO 3/4" Drive Retaining Ring Red Plastic Coated (JRR07523)
- DE-STA-CO Mounting Base, Series 604 (604106)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/32 (C18444)
- DEWALT 3/8 x 1-7/8" Magnetic Nut Driver (DW2220)
- DEWALT Bit Holder, 1/4In, 1/4In, 3In (DW2045)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2043)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- DEWALT 7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2228IR)
- DEWALT 5 Pc. Magnetic Nut Driver Set (1/4", 5/16", 3/8", 7/16", 1/2") - IMPACT READY(R) (DW2235IR)
- BETA Magnetic Bit Holder Set, 30 pcs. (008600902)
- Dewalt Nut Setters and Bit Holders