Shop All Chalk Line Reels
Dewalt
Dewalt 8561813 Metal Case with Blue Reel Marking Chalk
Mfr # 8561813
Zoro # G004170010
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 8561813
- Zoro # G004170010
- UPC # 76174473735
- Country of Origin China
- Category Chalk Line Reels
Details
Promotion Restriction | Not eligible for promotion |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Metal Case with Blue Reel Marking Chalk
- Color: Black
- Weight: 0.99 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO #11 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-11)
- MARTIN SPROCKET & GEAR Wr, Socket, Off, 6P, 1-5/8, 276A (276A)
- MITUTOYO Spherical Contact Point (101204)
- XCELITE 1/8" 10" Round (R1810N)
- DEWALT Chalk Reel (DWHT47098)
- DEWALT Chalk Reel (DWHT47256)
- DEWALT Chalk Line Reel, Yellow and Black (DWHT47372)
- DEWALT 150ft. Large Capacity Chalk Reel (DWHT47415)
- DEWALT Chalk Line Reel, Red, Ergonomic, Ratio 3:1 (DWHT47374L)
- DEWALT Chalk Line Reel, Blue, Ergonomic, Ratio 3:1 (DWHT47373L)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2330Y-200)
- Dewalt Marking Tools