Shop All Coated Gloves
Dewalt
Dewalt 8481095 Household Yellow Latex Gloves; Extra Large
Mfr # 8481095
Zoro # G804009695
product price: $15.99
/ea
Not eligible for select promotions
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 8481095
- Zoro # G804009695
- Country of Origin China
- Category Coated Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Cotton flock lined latex
- Embossed grip
- Material: Latex
- Color: Yellow
- Size: Extra Large
- Dimension: 8.1 x 5.4 x 0.4 in.
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- VISWERX Hi-Vis Lined Split Leather Palm Glove LG (127-11052)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Small, 1 Pair (MFF-05-008)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG76L)
- DEWALT Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG73L-3PK)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (DPG76XL)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, L, PR (DPG70L)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (DPG70XL)
- DEWALT Gloves - Coated (DPG35XL)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9273SPUL)
- Dewalt Coated Gloves