Dewalt 803072 10 in. Compound Single Bevel Miter Saw
Mfr # 803072
Zoro # G003900168
Key Features
- Promotion Restriction Not eligible for promotion
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 803072
- Zoro # G003900168
- UPC # 885911570817
- Country of Origin Taiwan, Province of China
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
10 inch, 254mm, Compound, Single Bevel, Miter Saw, Machined Base Fence Support, Maintains Fence Alignment For Accurate Cuts, Cam Miter Lock, Quick and Accurate Miter Table Positioning, Miter Detent Override, Fine Adjustment For Precise Miter Angles, Left and Right Miter Capacity, 0, 52 Degree For Greater Versatility, Bevels 3, 48 Degree, Increased Cut Capacity, Tall Sliding Fences Supports Crown Molding Vertically 4 1, 2 inch and Easily Slides Out Of The Way For Bevel Cuts, Stainless Steel Detent Plate With 11 Positive Stops, Provides Repeatable Accuracy and Jobsite Durability, Lightweight, Built In Carry Handle, Easy Portability, 15A, 5,000 RPM Motor, Delivers Extended Power and Durability, Laser Compatible Designed For Use With DW7187 Adjustable Laser System, Specifications: 15A, No Load Speed 5,000 RPM, Blade Diameter 10 inch, Arbor Size 5, 8 inch, Vertical Capacity: Baseboard Against Fence 3 1, 2 inch, Vertical Capacity.
Features- Stainless steel miter detent plate with 14 positive stops
- Precise miter system and machined base fence support
- DWS713 Single Bevel Compound Miter Saw, 10 inch Carbide Tipped Blade, Wrench, Dust Bag, Vertical Clamp
- Power Source: corded electric
- Portability: 15A
- Voltage: 120
- RPM: 5000
- Blade Diameter: 10"
- Arbor Size: 0.625"
- Vertical Capacity: Baseboard Against Fence 3.5"
- Country of Origin: Taiwan
- Weight: 38.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4-1/2 X 3-1/2 X 3" Webbed Slotted Angle Plate (3402-0302)
- INGERSOLL-RAND 7 Piece Master Pliers Set (752013)
- PERFORMANCE TOOL 1/2 In Dr. Socket 1/2 In, W32016 (W32016)
- PROTO 3/8 in Drive Impact Socket E14 Size, Standard Socket, black oxide (J7214TX)
- DEWALT Sliding Compound Miter Saw 12" and Stand (DWS780/DWX724)
- DEWALT Cordless Miter Saw, 12", 60V, w/Battery (DCS781X1/DCD609)
- DEWALT Cordless Miter Saw Kit, 60V, 12" dia Blade (DCS781X1)
- DEWALT 15 Amp 10 in. Electric Single-Bevel Compound Miter Saw (DWS713)
- DEWALT 20V MAX* 7 1/4" Sliding Miter Saw (w/Battery & Charger) (DCS361M1)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw (DWS716)
- EVOLUTION R255SMS+: Single Bevel Sliding Miter Saw With 10" Multi-Material Cutting Blade (R255SMS+)
- Dewalt Power Saws