Shop All Hole Saws
Dewalt
Dewalt 801878 2.6 in. Dwafv02916 Wood Hole Saw - Carbide
Mfr # 801878
Zoro # G804021369
product price: $46.99
/ea
Not eligible for select promotions
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cutting Depth 2.25 in
- Saw Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2.25 in |
Saw Dia. | 0.375 in |
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- High efficiency accessories are engineered to maximize runtime
- The hole saws feature a self-feed pilot bit for fast
- Efficient cutting, carbide teeth for long life
- Thin kerf design for high efficiency for use in cordless and corded tools
- Color: Yellow
- Size: 2.6 in.
- Material: Carbide
- Material Cut: Wood
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/16 in. (88428)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06-12'6)
- WESTWARD 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (3MA12)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #38 (44308)
- DEWALT Bi-Metal Hole Saws (DAH180017)
- DEWALT Hole Saw, Cutting 2 7/16" D, 3" dia (DAH43)
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 1/4" dia (DAH4214)
- DEWALT Bi-Metal Hole Saws (DAH180101)
- DEWALT Bi-Metal Hole Saws (DAH180010)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/8" dia (DAH3138)
- DRILL AMERICA 1-13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1812)
- Dewalt Hole Saws